Glassy carbon, rods, Ø 5 mm (0.2 in) Type 1
Frequently Bought Together
Acetone ≥99.5%, GPR RECTAPUR®
: VWR Chemicals
1-Propanol ≥99%, GPR RECTAPUR®
: VWR Chemicals
N,N-Dimethylformamide ≥99.9%, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
2-Nitrophenylhydrazine, moistened 30% with water 97%
: Thermo Fisher Scientific
N,N-Dimethylformamide, extra dry over Molecular Sieve 99.8%, AcroSeal®
: Thermo Fisher Scientific
Tetrahydrofuran, extra dry 99.85% stabilised, AcroSeal®
: Thermo Fisher Scientific
Water, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
: Honeywell Chemicals
tert-Butanol ≥99%, GPR RECTAPUR®
: VWR Chemicals