Order Entry
Germany
ContactUsLinkComponent
Conductivity cells, 3400 series
Conductivity cells, 3400 series
Catalog # YSIA603401
Supplier:  YSI ENVIRONMENTAL
Conductivity cells, 3400 series
Catalog # YSIA603401
Supplier:  YSI ENVIRONMENTAL

Specifications

  • Ø×L:
    25×191 mm
  • Type:
    3401, dip type
  • Material:
    PYREX® glass
  • Seq:
    01
  • Pk:
    1
  • Cell constant:
    1,0 cm⁻¹

Specifications

About this item

Dip type conductivity cells made from 7740 PYREX borosilicate glass. For use with the 3100 and 3200 conductivity benchtop instruments (cell adapter required).