Order Entry
Germany
ContactUsLinkComponent
Silica gel Rubin 1-3 mm drying agent cobalt-free, with moisture indicator, Fluka™
Silica gel Rubin 1-3 mm drying agent cobalt-free, with moisture indicator, Fluka™
Certificates
Silica gel Rubin 1-3 mm drying agent cobalt-free, with moisture indicator, Fluka™
Certificates

Specification Test Results

  • Appearance:
    complying
  • Loss on drying (150°C, 3h):
    Max. 2 %
  • Water absorbing capacity:
    Min. 20 %
  • Sieve analysis 1-3 mm:
    Min. 95 %
  • Change:
    complying
  • Composition:
    moisture indicator, 0.1%
  • Particle Size:
    1-3 mm

Specification Test Results

Related Information

Frequently Bought Together