Disinfectant spray, sterile chlorine dioxide spray, Crystel TITANIUM
TRSTCRY151
- Description:Titanium two part sterile chlorine dioxide disinfectant spray
- Model:Cristel Titanium
- Bactericidal activity:Staphylococcus aureus, Staphylococcus hominis, Micrococcus luteus, Pseudomonas aeruginosa
- Fungicidal activity:Candida albicans, Aspergillus brasiliensis (formerly niger),
- Sporicidal activity:Bacillus subtilis
- Packed:600 ml trigger spray bottle (300 ml activator and 300 ml base)
- Pk:600 mL
Crystel TITANIUM Spray is a rapid-action, sterile, sporicidal disinfectant designed specifically for surface disinfection in controlled environment as recommended by the NHS.
- Spray is effective in 60 seconds.
Spray incorporates two separate compartments that contain 300 ml Tristel Base solution (citric acid) and 300 ml Tristel Activator solution (sodium chlorite). When mixed upon pulling the Titanium trigger, Tristel’s proprietary chlorine dioxide chemistry is generated.
Crystel TITANIUM Spray is double bagged individually. Each bottle provides 750 doses.
: EN standards: EN 1276 - Bactericidal activity, EN 1650 - Fungicidal activity, EN 13697 Bactericidal surface test, EN 13704 Sporocidal activity
: Use biocides safely. Always read the label and product information before use.