Order Entry
Germany
ContactUsLinkComponent
Multi-position magnetic stirrers
Multi-position magnetic stirrers
  HMCA90001
Multi-position magnetic stirrers
  HMCA90001

 

  • No. of stirring positions:
    6
  • Description:
    Cyclone 6, six-position magnetic stirrer
  • Seq:
    01
  • Model:
    Cyclone 6
  • Speed range:
    100 - 1000 min⁻¹
  • W×D×H:
    240×420×35 mm
  • Max. stirring capacity per stirrer H₂O:
    1 - 1500 ml
  • Weight:
    7,5 kg
  • Pk:
    1

 

 

These extremely flat electronic multi-position magnetic stirrers, have no moving parts and are flexible for use in the laboratory.

  • With 6 or 15 synchronically working stirring points
  • Hermetically sealed and microprocessor-controlled
  • Elegant design with stainless-steel housing
  • Ideal device for mass screenings
  • Simple operation and indestructible

In a coil system, rotating magnetic fields are produced through electronics, which drive the magnetic stirring bars inside the flasks or beakers. At the same time, the electronics ensure that there is always enough magnetic power available to reproducibly mix aqueous solutions.

 : IP protection class according to DIN 40050: IP 66
 : Includes power supply unit.