Solid phase extraction cartridges, Oasis® WCX
Cartridge, WCX, 80 Å, 60 µm, 3 ml, 60 mg
Catalog # WATE186002497
Marketsource
Supplier: WATERS
Jump to:
Product Details & Documents
These cartridges contain the Oasis® WCX sorbent, which is a polymeric reversed phase, weak ion exchange mixed mode sorbent that has been optimized for fast, simple, and highly selective sample preparation of strong basic compounds and quaternary amines.
- Water wettable
- 60 µm particle size is recommended when working with viscous samples
These syringe-barrel-type cartridges are designed for use with vacuum manifolds and automated SPE instruments.
Specifications
- Column Format:Cartridge
- Particle Size:60 µm
- Pore size:80 Å
- Capacity:3 ml
- Bed weight:60 mg
- Phase:WCX



