Safety wash bottles for solvents
Catalog # QVFLAFSF0200/14/X
Supplier: QVF LABORTECHNIK
Specifications
- Porosity:1
- Capacity:200 ml
- Description:with frit
- Height:250 mm
- Pk:1
Specifications
About this item
Borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
The Advantage of this wash bottle is that the reaction solvent and washing liquid cannot mix each other in case of an accident.
The washing liquid, filled up to the indicated mark over the thread connection GL 32 with screw cap, is in the inner cylinder during normal operation (above the frit or glass disc). The liquid will be pressed or absorbed to the outer room when under pressure in the gas introduction line or overpressure in the apparatus occur. After the normalisation of the operating conditions the former condition will be re-established.