Racks for test tubes, stainless steel
WCDF01246
- Hole Ø:18 mm
- No. of Holes:48 (4×12)
- Height:70 mm
- L×W:287×101 mm
- Material:Stainless steel
- Pk:1
Racks made of stainless steel wire.
- Very good chemical resistance
- Excellent thermal resistance
- Robust, stable construction and easy to clean