Order Entry
Germany
ContactUsLinkComponent
Rubber stoppers, KIMBLE®
Rubber stoppers, KIMBLE®
Catalog # SCERSP73827-21
Supplier:  DWK Life Sciences
Rubber stoppers, KIMBLE®
Catalog # SCERSP73827-21
Supplier:  DWK Life Sciences

Specifications

  • Ø bottom:
    13,31 mm
  • Ø top:
    11,56 mm
  • No. of Holes:
    0
  • Colour:
    Grey
  • Description:
    Rubber stopper
  • Height:
    8,69 mm
  • Pk:
    1.000

Specifications

About this item

Designed for aluminum seal finish vials.

  • Economical alternative for low temperature applications
  • Butyl rubber