Clamp holder
Catalog # HACH32600
Supplier: Hach
Specifications
- Spanning width:11 - 22
- Description:Clamp holder
- Pk:1
Specifications
About this item
Clamp holder for rods or pipes between 11 and 22 mm diameter in any type of right-angle clamp setup (horizontal or vertical).
Comes with two 45° angle ribbed thumb screws.
Caution: Not recommended for use with support ring stands.