Order Entry
Germany
ContactUsLinkComponent
 
Lactose monohydrate USP, NF, BP, Ph. Eur., pure
 
Lactose monohydrate USP, NF, BP, Ph. Eur., pure
 

 

  • Identity according to Pharmacopoeias:
    Passes test
  • Specific rotation [a] 20/D c= 10 (in H₂O) :
    +54,4 to +55,9°
  • ABS at λ 270 - 300 nm 1% sol. in H₂O:
    0,07
  • ABS at λ 400 nm 10% sol. in H₂O:
    0,04
  • ABS at λ 210 - 220 nm 1% sol. in H₂O:
    0,25
  • Appearance of solution:
    Passes test
  • Acidity or alkalinity:
    Passes test
  • Insoluble matter in H₂O:
    Passes test
  • Loss on drying at 80 °C:
    0,5%
  • Residue on ignition (as SO₄):
    0,1%
  • Chloride (Cl) :
    0,01%
  • Sulphate (SO₄) :
    0,02%
  • Residual solvents (Ph. Eur/USP):
    Passes test
  • Water (H₂O):
    4,5 - 5,5%
  • Total aerobic microbial count (TAMC):
    100 cfu /g
  • Yeasts and molds:
    50 cfu/g
  • Escherichia coli:
    Negative
  • Salmonella:
    Negative
  • Heavy metals (as Pb):
    0,0005%
  • Cadmium (Cd):
    0,5 ppm
  • Lead (Pb):
    5 ppm
  • Arsenic (As):
    1 ppm
  • Mercury (Hg):
    1,5 ppm
  • Cobalt (Co):
    5 ppm
  • Vanadium (V):
    10 ppm
  • Nickle (Ni):
    20 ppm
  • Thallium (Tl):
    5 ppm
  • Gold (Au):
    10 ppm
  • Palladium (Pd):
    10 ppm
  • Iridium (Ir):
    10 ppm
  • Osmium (Os):
    10 ppm
  • Rhodium (Rh):
    10 ppm
  • Ruthenium (Ru):
    10 ppm
  • Selenium (Se):
    15 ppm
  • Silver (Ag):
    15 ppm
  • Platinum (Pt):
    10 ppm
  • Lithium (Li):
    55 ppm
  • Antimony (Sb):
    120 ppm
  • Barium (Ba):
    140 ppm
  • Molybdenum (Mo):
    25 ppm
  • Copper (Cu):
    250 ppm
  • Tin (Sn):
    600 ppm
  • Chromium (Cr):
    25 ppm
  • pH (50 g/l):
    4 - 6
  • Appearance:
    Small white crystals
  • Solubility:
    Soluble in water 216 g/l at 20 °C