Order Entry
Germany
ContactUsLinkComponent
Desiccator cabinets, mini, Secador®, SP Bel-Art
Desiccator cabinets, mini, Secador®, SP Bel-Art
Catalog # BELAF420751000
undefined
Desiccator cabinets, mini, Secador®, SP Bel-Art
Catalog # BELAF420751000

Specifications

  • Weight:
    2,5 kg
  • W×D×H ext.:
    338×254×216 mm
  • Description:
    Mini desiccator, PS, clear, 9,9 l
  • Pk:
    1
  • Shelves:
    1
  • With:
    1 chamber, with hygrometer

Specifications

About this item

This dry storage cabinet is perfect for small, humidity sensitive products or materials that are always needed close to a work area.

  • Large side opening door maximises access to interior space
  • Easy-to-view dial hygrometer located on the door front
  • Can be used with desiccant cartridges 467-0000 and 467-0001
  • Kit available to mount to unit on the underside of a shelf

Cabinet comprises of clear polystyrene and door is made from clear co-polyester which makes viewing contents easy. A positive latch on the door provides an excellent seal and two locking loops allow a padlock or tamper evident seal to be used to maintain security.

Caution: Mini desiccator model does not block UV light.