Order Entry
Germany
ContactUsLinkComponent
Polishing cloths, Tork
Polishing cloths, Tork
  115-1612
 :  Essity
undefined
Polishing cloths, Tork
  115-1612
 :  Essity

 

  • For:
    W1/W2/W3
  • Packed:
    Roll with 450 sheets
  • Colour:
    White
  • Description:
    Combi roll, for polishing, 1 ply
  • L×W:
    152 m × 320 mm
  • Seq:
    01
  • Pk:
    1 Roll

 

 

These low-linting cloths made from viscose and polyester are ideal for polishing sensitive surfaces. The soft and flexible cloth releases polishing agents for a professional shine without leaving any traces.

  • Leave no scratches
  • Perfect for working with sensitive surfaces due to low-lint properties
  • Silicone free cloth ensures there are no residues on a surface
  • Folded version: Tork Easy Handling™ for easier carrying, opening, and disposing of packaging

The folded version can be used in the Tork folded wiper/cloth dispenser (W4) that protects the refills from dirt and offers an one-at-a time dispensing to reduce consumption and waste.

The rolls can be used in either the Tork floor or wall stand dispensers (W1) or the Tork Maxi centre-feed (W2) or boxed combi roll dispenser (W3), which are designed for smoother single-hand dispensing.