Order Entry
Germany
ContactUsLinkComponent
Freezer racks for upright freezers
Freezer racks for upright freezers
Catalog # WESBAH274/5TSS
Supplier:  WESBART
Freezer racks for upright freezers
Catalog # WESBAH274/5TSS
Supplier:  WESBART

Specifications

  • W×D×H ext.:
    140×290×295 mm
  • Description:
    Stainless steel rack, for 2" boxes, holds 10 boxes/rack
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

These freezer racks are placed on the shelves of upright freezers and can hold trays or storage bins. These racks are either made up of aluminium or stainless steel.

  • Good quality and durable
  • No shape edges
  • Available in different sizes

Front access racks or horizontal cold stores: These racks have the access from the front, in which user only has to remove one tray to gain access to the item required. Most horizontal outers hold between 3 and 7 trays, however the size of a unit can be designed to fit any freezer. The size of apertures is depends on the size of the item to be stored. These racks are designed with different size apertures or with removable shelves, so that different size items can be stored.

Side access racks: These racks have access from the side, in which the user has to remove the whole unit from the freezer to gain the access to the item required. Side access racks feature a handle on one end to remove it from the freezer, these racks are best suited for longer term storage. These racks are designed with locking rod to hold items in place and have the handle fitted to the top to make the unit easier to transport.