Injection vials
Injection vials, 10,00 ml, 25,4×53,5 mm, Amber, No, Crimp, 20 mm
Catalog # ALUG1000025
Supplier: APG Europe
Jump to:
Product Details & Documents
These injection vials are made of type 1 clear pharmaceutical grade moulded glass.
- Suitable with high speed filling lines
- Optional siliconisation
- 100% automated inspection and packing in ISO 8 clean rooms
Certifications: Certified with ISO 15378, USP, JP and EP.
Specifications
- Cap included:No
- Cap Size:20 mm
- Ø×H:25,4×53,5 mm
- Capacity:10,00 ml
- Colour:Amber
- Description:Injection vials
- Cap type:Crimp



