Hand protector
Catalog # 112-1981
Supplier: Saint Gobain Life Sciences
Specifications
- Colour:Red
- L×W:190×98 mm
- Seq:06
- Pk:1
Specifications
About this item
This heat resistant hand protector made from silicone rubber protects hands while handling hot labware.
- Manufactured from strong, tear resistant silicone rubber
- Withstands temperatures as high as 260 °C and as low as −57 °C
- Multiple concave tipped studs give a non-slip grip
- One size