Closed cup flash tester
Product Details & Documents
Rapid tester provides rapid determinations of flash point or sustained burning qualities by using a small sample.
- One minute test result with a 2 ml sample
- Convenient semi-automatic operations for flash/no flash tests
Closed cup model specifically used for routine flash point tests from –30 to +300 °C, in quality assurance and environmental compliance testing as well as actual flashpoint for paints, fragrances, hydrocarbons and other liquids.
Certifications: ASTM ; IP 303, ISO 3679, ISO 3680, ISO 9038; DOT CFR 49-173.115; IATA.
Delivery information: Includes an automatic temperature control with a °C selector switch, a syringe, an electronic timer, an integral NIST traceable thermometer (0 to 300 °C), and an external fuel cylinder valve for connecting to a customer-supplied fuel cylinder or other fuel source.
Specifications
- Description:Closed cup tester with stainless steel test cup/lid and shutter, 220 - 240V
- Seq:03
- Cat. No.:KOEHK16592
- Sample size:2 ml for flash points below 100 °C
- W×D×H:860×3810×1620 mm
- Temperature range:–30…+300 °C
- Weight:4,6 kg
- Cup material:Aluminium
Accessories
Product Information
- Catalog #AvailabilityPrice
- Fuel cylinder valve
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



