Order Entry
Germany
ContactUsLinkComponent
Cleanroom wipes, sterile, VersaWipe®
Cleanroom wipes, sterile, VersaWipe®
Catalog # TEXWSTX624
Supplier:  Texwipe
undefined
Cleanroom wipes, sterile, VersaWipe®
Catalog # TEXWSTX624
Supplier:  Texwipe

Specifications

  • Packed:
    50/bag, 50 bags/case
  • Description:
    STX624
  • L×W:
    100×100 mm
  • Model:
    STX624
  • Fibres (>100 µm):
    50000/m²
  • Basis weight:
    60 g/m²
  • Particle generation (>=0,5 µm):
    63 × 10⁶/m²
  • Absorbency:
    280 ml/m²
  • Absorbency rate:
    <1 s
  • Extractables - using deionised water:
    0,03 g/m²
  • Extractables - using isopropyl alcohol:
    0,01 g/m²
  • Ions - potassium:
    3,5 ppm
  • Ions - sodium:
    31 ppm
  • Ions - chloride:
    16 ppm
  • Pk:
    2.500

Specifications

About this item

VersaWipe® is made from 45% polyester / 55% cellulose non woven material with a cut edge. Ideal for spill control, cleaning, and solution application.

  • Manufactured to provide low levels of particles and extractables creating a wipe suitable for general cleaning and wiping
  • Excellent chemical resistance for compatibility with a variety of solutions
  • Meets USP 797 and USP 800 wipe requirements
  • Autoclave safe
  • Individually lot coded for ease of traceability and quality control

Typical applications include: Wiping and cleaning surfaces, equipment and parts, spill control, applying and removing lubricants, adhesives, residues and other solutions including disinfectants, cleaning with solvents such as isopropyl alcohol (IPA), ethanol, acetone, and degreasers, lining trays for holding, protecting, drying and storing of parts, equipment and devices, cleaning gloves, notebooks, phones or any other item entering the cleanroom.

Suitable for use in the following cleanroom classes: ISO Class 5 to 8, Class 100 to 100000 and EU Grade B to D.

Packaging: 50 wipes per bag, 50 bags per case.