Order Entry
Germany
ContactUsLinkComponent
Lockout hasp, non conductive
Lockout hasp, non conductive
  118-0533
 :  Brady
undefined
Lockout hasp, non conductive
  118-0533
 :  Brady

 

  • Colour:
    Orange
  • W×D×H:
    40,75×11×178 mm
  • Pk:
    1

 

 

This non conductive nylon hasp can accommodate up to six locks, withstands up to 450 kg, yet only weighs 30 g.

  • Lockout shackle has holes with a minimum Ø of 7 mm
  • Made of orange nylon

Max. shackle Ø: 9,00 mm
Min. shackle clearance: 20,00 mm