Laboratory refrigerator without explosion-proof interior LABO-468/-340
Supplier: KIRSCH PHILIPP
Certificates
About this item
These laboratory refrigerators are designed with re-circulating air cooling, automatical defrosting and melt water evaporation.
- Self closing door with right hinged
- Membrane keyboard with digital temperature display and minimum/maximum temperature memory
- Alarms can be forwarded using a potential-free contact
- Adjustable feet and antifreeze
- Forced-air cooling and optimised air guide plate
- Key switch protected control panel against tampering
External housing is made from galvanised sheet steel (rustproof), with white, anti-scratch powder coated. Interior is made from smooth aluminium with colourless protective coating.
Specifications
- Catalog No:
- 471-2543
- 471-2541
- Model:
- LABO-468
- LABO-340
- Cat. No.:
- 471-2543
- 471-2541
- Air circulation:
- Ventilated
- Ventilated
- Display:
- Digital
- Digital
- Defrost:
- Automatic
- Automatic
- Alarm:
- Visual and audible alarm
- Visual and audible alarm
- Shelves/drawers:
- 4 adjustable shelves
- 3 shelves, 1 drawer
- Door lock:
- Yes
- Yes
- Specifications:
- Extra-thick 42 mm energy saving insulation
RS 485 - Extra-thick 42 mm energy saving insulation
RS 485
- Weight:
- 100 kg
- 97 kg