Order Entry
Germany
Orders LinkContactUsLinkComponent
VWR®, Silicone Lab Mat

VWR®, Silicone Lab Mat

Purple, 350×600 mm, 2 mm
Catalog # 111-9200
Supplier:   VWR Collection
VWR®, Silicone Lab Mat
Catalog # 111-9200
Supplier:  VWR Collection
VWR®, Silicone Lab Mat
VWR®, Silicone Lab Mat

Purple, 350×600 mm, 2 mm

Price
72,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

The reusable, environmentally friendly lab mat is an economical solution to help keep bench tops clean and safe from stains, spills and wear. The Lab Mat is made from a durable FDA-approved silicone material that creates a stain resistant, washable working surface. It is chemically inert and does not react with most chemicals.

  • Protect bench tops from hot items up to 200 °C
  • Large anti-skid and noise-dampening working surface
  • Lip design around the outer edge of the mat helps contain spillage
  • Can be cleaned with standard disinfectants in a sink or dishwasher, allowing repeated use
  • Mat can be rolled up for compact storage
  • Autoclavable at 121 °C for 15 minutes

Can be used with centrifuges, vortex mixers, hot plates, stirrers, pipettes. Ideal for every type of laboratory and more specialised areas, such as cold rooms, cleanrooms, sterile suites and areas where high sterility is a requirement.

Specifications
  • Colour:
    Purple
  • L×W:
    350×600 mm
  • Thickness:
    2 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.