Cut resistant gloves, Chainexpert Wrist
Supplier: HONEYWELL SAFETY
Certificates
About this item
These chainmail wrist gloves with self adjusting wrist spring are manufactured from stainless steel. The use of steel with a shape retention memory ensures perfect resistance to stretching over a long period for ultimate protection.
- Steel spring strap adapts itself to any wrist shape due to it’s natural elasticity
- Bacteria proof, easy to clean for complete hygiene
- Self adjustable, molding itself to the hand without need for any other type of closure
- Promotes 100% wear time with no straps or press stud fastenings
- No lateral slit on glove completely protecting the hand and arm
- Each glove is given a unique serial number enabling traceability, individual glove allocation and record keeping
- 100% stainless steel guarantees a hypoallergenic glove with no contamination risk from a fastening strap
Typical applications include: Metal works, meat processing lines, kill floors, meat deboning, poultry works, fish processing.
Length: 208 - 270 mm (depending on size)
Weight: 178 - 251 g (depending on size)
Chainmail thickness: 0,05 mm
External diameter of ring: 4 mm
Specifications
- Catalog No:
- DALL2533002R0302
- DALL2533001R0302
- DALL2533006R0302
- DALL2533005R0302
- DALL2533004R0302
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Cuff style:
- Elastic
- Elastic
- Elastic
- Elastic
- Elastic
- Food contact approved:
- +
- +
- +
- +
- +