Order Entry
Germany
ContactUsLinkComponent
 
Cleanroom wipes, TexTra™
Catalog # TEXWTX2424
Supplier:  Texwipe
undefined
Cleanroom wipes, TexTra™
Catalog # TEXWTX2424
Supplier:  Texwipe

Specifications

  • Packed:
    100 wipes/bag, 2 inner bags of 50 wipes, 6 bags/case
  • Description:
    TX2424
  • L×W:
    310×310 mm
  • Model:
    TexTra™
  • Fibres (>100 µm):
    500/m²
  • Basis weight:
    233 g/m²
  • Particle generation (>=0,5 µm):
    5,5 × 10⁶/m²
  • Absorbency:
    600 ml/m²
  • Absorbency rate:
    0,3 s
  • Extractables - using deionised water:
    0,01 g/m²
  • Extractables - using isopropyl alcohol:
    0,04 g/m²
  • Ions - potassium:
    0,15 ppm
  • Ions - sodium:
    0,15 ppm
  • Ions - chloride:
    0,10 ppm
  • Pk:
    600

Specifications

About this item

Absorbent, single ply, 100% continuous filament polyester wipes, feature enhanced sorbency.

  • Economical, heavyweight, highly sorbent wipe, designed for non abrasive applications
  • Strong and durable fabric avoids snags, with good solvent, cleaning solution and disinfectant compatibility
  • Absorbency and liquid holding capacity of a two ply wipe, enables these wipes to be used in place of two ply wipes

Recommended for use with cleaning and disinfectant solutions, such as bleaches, phenols and quaternary ammonium compounds. Ideal for vigorous wiping, absorbing spills and device or component protection.

Suitable for use in Class 1 - 100000, ISO 3 - 8 environments.

Colour: White.

Packaging: Laundered and packed in a Class 100, ISO 5, M3.5 cleanroom. In solvent-safe Bag-Within-A-Bag packaging.
Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier’s website.