Desktop lamps, visionLED
630-2926
- Description:Economy visionLED desktop lamp, with 3 colour tones
- Pk:1
High quality desktop lamp offering even, glare-free illumination with high black-white contrast and good colour reproduction.
- Multi-layer diffuser technology for glare- and hard shadow-free illumination
- 100% UVA/UVB light blocking
- Up to 90% blue light damping
- Colour reproduction index (CRI) of 90
- LED lifespan: 50000 hours
- Energy consumption: 10 W
: Choice of Economy model with 3 colour tones or Comfort model with 5 colour tones and automatic switch off after 2 hours.