Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Sample dividers, Laborette 24

 :   FRITSCH
Sample dividers, Laborette 24
 :  FRITSCH
 
Sample dividers, Laborette 24
Sample dividers, Laborette 24

 

 

The Laborette 24 sample divider is made of stainless steel, suitable for automatic, uniform feeding of free-flowing materials into sample dividers, mills or mixers in the laboratory.

  • Flow rate can be individually adjusted
  • Safe and reliable
  • Easy to clean, easy to interchange the V or U-shaped channels

The vibration is controlled by a microprocessor, conveys the sample material out of the funnel over the V or U-shaped stainless steel channel into the respective equipment.

 

 

  • Catalog No:
  • 412-4187
  • 311-4401
  • Model:
  • LABORETTE 24
  • LABORETTE 24
  • W×D×H:
  • 440×140×340 mm
  • 440×140×340 mm
  • Weight:
  • 12 kg
  • 12 kg

 

Product Family Options

 

  • Description
    W×D×H
     
     
  • Vibratory feeder, Laborette 24, with V-shaped channel and funnel, feed quantity 1 - 1500 g/min
    440×140×340 mm
       
       
    1 * 1 ST
    1 * 1 ST - 3 259,00 €
    3 259,00 €
    1 * 1 ST
       3 259,00 €

     
     
    Specifications
    Cat. No.
    412-4187
    Model
    LABORETTE 24
    W×D×H
    440×140×340 mm
    Weight
    12 kg
  • Vibratory feeder, Laborette 24, with U-shaped channel and funnel, feed quantity 5 - 2500 g/min
    440×140×340 mm
       
       
    1 * 1 ST
    1 * 1 ST - 3 259,00 €
    3 259,00 €
    1 * 1 ST
       3 259,00 €

     
     
    Specifications
    Cat. No.
    311-4401
    Model
    LABORETTE 24
    W×D×H
    440×140×340 mm
    Weight
    12 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.