Slide staining tray
Disposable slide staining tray, Black, 8, 305×127×39,5 mm
Catalog # HEATHS15951A
Supplier: HEATHROW
Jump to:
Product Details & Documents
Made of a PP and PE blend, this rugged staining tray is a good alternative to metal version. Slide staining tray set, disposable. Provided with four base trays and one lid.
- Stain, rinse, and dry slides on a single working tray
- A clean and fresh working surface area every time
- Compact size and recessed handles for easy transport from work area to sink
- Two convenient pour spouts for quick disposal of unwanted liquid waste
- Dark lid protects slides for light sensitive applications
This disposable slide staining tray set reduces possible cross contamination and messy work areas. Up to eight slides fit comfortably onto the base and the deep well holds up to 38 ml.
W×D×H: 305×127×39,5 mm
Delivery information: Supplied with four base trays and one lid.
Specifications
- No. of slides:8
- Colour:Black
- Description:Disposable slide staining tray
- W×D×H:305×127×39,5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



