VWR®, Industrial Wipes, Super Soft
Catalog # 115-2417
Supplier: VWR Collection
Specifications
- Packed:10 packs, 50 wipes each
- Colour:White
- Description:Z-folded
- L×W:380×320 mm
- Pk:500
Specifications
About this item
These very soft wipes, made from a spunlace fabric, consisting of 60% viscose and 40% polyester, are ideal for sensitive surfaces and light duty cleaning.
- Non scratching: Ideal for polishing tasks
- Very absorbent
- Resistant to bases and solvents
- Recyclable, does not contain any binders
Typical applications include: Automotive, electronics, optics, industry, laboratories, healthcare and janitorial tasks.
Weight: 50 g/m²
Absorption: 1010%