About this item
The Vibra-Cell™ is a technologically advanced, high-intensity ultrasonic processor for high and low volume applications*. It can safely process a wide variety of organic and inorganic materials in applications such as cell disruption, sample preparation, homogenisation, disaggregation and sonochemical reactions. The system can vary the power output and constantly monitor both power (Watts) and energy (Joules). The microprocessor control with real time display gives digital accuracy and reproducible control of set and run parameters.
- Automatic tuning eliminates need for constant adjustment
- Automatic amplitude compensation ensures uniform tip excursion regardless of load conditions
- Integrated temperature controller with user defined temperature limits precludes harmful overheating
- Sealed, piezoelectric converter, Type PZT (Lead Zirconium Titanate) crystals
- Titanium alloy (TI-6AL-4V) probes
The VCX models below include features for storage of up to 10 procedures and also Energy Set point where the ultrasonics are terminated when a preset desired amount of energy has been dispensed. In addition, there is an integrated temperature controller that automaticaly switches the processor off, if the sample reaches a preset limit (requires the optional temperature probe Cat No 432-0129 - see entry for 'Probes and accessories for Vibra-Cell™ ultrasonic processors').
* Sample volumes for VCX 500 and VCX 750; from 250 µl to 1 litre on a batch basis and up to 20 litres/hour on a flow-through basis depending on choice of optional replacement probes.
For VCX 1500; up to 20 litres when used with a solid probe, Ø 25 mm, length 508 mm (please ask Avantor for details) and a mechanical mixer or stirrer.
** Optional probe required 432-0129.
Safety note: Never use a probe with a replacement tip with low surface tension liquids. Use a solid probe instead."
Specifications
- Catalog No:
- 432-0138
- 432-0137
- 432-0139
- Model:
- VCX 750
- VCX 500
- VCX 1500
- Power display:
- Digital (Watts and Joules)
- Digital (Watts and Joules)
- Digital (Watts and Joules)
- Frequency:
- 20 kHz
- 20 kHz
- 20 kHz
- Max. output power:
- 750 W
- 500 W
- 1500 W
- Sample volume:
- 10 ml to 250 ml with standard probe*
- 10 ml to 250 ml with standard probe*
- 4000 ml with standard probe*
- Timer:
- 1 s - 10 h
- 1 s - 10 h
- 1 s - 10 h
- Probe:
- Length: 136 mm
Tip diameter 13 mm - Length: 136 mm
Tip diameter 13 mm - Length: 254 mm
Tip diameter 25 mm
- Method storage:
- Up to 10 procedures
- Up to 10 procedures
- Up to 10 procedures
- Temperature control range:
- 1...100 °C **
- 1...100 °C **
- 1...100 °C **
- W×D×H:
- Ø 63,5×183 mm (converter)
190×340×235 mm (power supply) - Ø 63,5×183 mm (converter)
190×340×235 mm (power supply) - Ø 76,2×158,7 mm (converter)
380×458×177 mm (power supply)
- Weight:
- 0,9 kg (converter)
6,8 kg (power supply) - 0,9 kg (converter)
6,8 kg (power supply) - 0,9 kg (converter)
9,5 kg (power supply)
- Interval time:
- 1 - 59 s (independent on/off pulser)
- 1 - 59 s (independent on/off pulser)
- 1 - 59 s (independent on/off pulser)