Freezing point apparatus
Catalog # STAN16990-2
Supplier: STANHOPE SETA
Specifications
- Description:Freezing point apparatus
- Weight:3,5 kg
- W×D×H:250×250×500 mm
- Pk:1
Specifications
About this item
The freezing point apparatus detects solid hydrocarbon crystals and uses reference method.
Certifications: ASTM D2386; IP 16; ISO 3013; NF M07-048; FTMS 791 1411; JIS K2276.
Delivery: Supplied with sample tube, paddle, unsilvered flask, cork stopper/thermometer support, and an insulated metal case with a viewing slot.