Orbital shakers, Mini-300 Orbital-Genie™
Supplier: SCIENTIFIC INDUSTRIES ELMIS
Certificates
About this item
Mini-300 Orbital-Genie™ shakers are ideal for applications using various size flasks or beakers with variable shaking speed up to 300 min⁻¹.
- Super compact design
- Powerful motor for shaking speed up to 300 min⁻¹
- Available with choice of three different models
- Standard flask clamps model can be used with clamps (sold separately)
Ratcheting clamps and flask clamps provides the flexibility for using a mix of different size and shape vessels on a single platform.
Adhering mat provides a flat platform with adhering rubber mat perfect for use with open containers, bottles, T-flasks etc.
Specifications
- Catalog No:
- SCIISI-M1602
- SCIISI-M1702
- SCIISI-M1502
- Model:
- with flask clamps
- with adhering mat
- with ratcheting clamps
- Speed:
- 35 - 300 min⁻¹
- 35 - 300 min⁻¹
- 35 - 300 min⁻¹
- Shaking motion:
- Orbital
- Orbital
- Orbital
- Orbit:
- 19 mm
- 19 mm
- 19 mm
- Weight:
- 10,25 kg
- 10,25 kg
- 10,25 kg
- Platform W×D:
- 290×290 mm
- 305×305 mm
- 305×305 mm
- Electrical:
- 230 V
- 230 V
- 230 V