VWR®, Industrial Wipes, Melt-Blown
115-2418
- Packed:1 roll with 500 wipes
- Colour:Blue
- Description:Industrial roll (500 wipes)
- L×W:380×320 mm
- Pk:1 Roll
These melt-blown wipes, made from 100% PP, have a very high absorption capacity.
- Absorb water, grease and oil
- Resistant to acids and solvents
- Soft, synthetic and colour-fast
- Recyclable
- Silicone-free
- Food contact certified
Typical applications include: Aerospace, automotive, electronics, food and beverage, laboratories, printing and janitorial tasks.
Basis weight: 70 g/m²
Absorption: 660% (water); 1350% (oil)