Chemical resistant gloves, PowerCoat® 948-31 Nitraf
Supplier: HONEYWELL SAFETY
Certificates
About this item
These nitrile dipped gloves with cotton flock lined interior are particularly suitable for handling oils, fats and hydrocarbon derivatives.
- Nitrile ensures good chemical properties and excellent mechanical characteristics (abrasion)
- Cotton flock interior ensures maximum user comfort
- Rough surface finish improves grip in oily or damp environments
- Cuff protects a large part of the forearm
Ideal for food preparation (greasy products), production of paints and varnishes. Please note: Not suitable for contact with ketone-based solvents.
Thickness: 0,51 mm
Colour: Green
EN 374 (JKL), EN 388 (3131), Cat. III
Certifications: EN 388:2016 (3101X), EN ISO 374:2016 Type A (JKLMOPT), EN ISO 374-5:2016 (MICRO-ORGANISMS), Cat. III.
Specifications
- Catalog No:
- 112-1012
- 112-0943
- 112-1000
- Model:
- 948-31
- 948-31
- 948-31
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Finish:
- Rough
- Rough
- Rough
- Cuff style:
- Gauntlet
- Gauntlet
- Gauntlet
- EN norm:
- EN 388:2016 (3101X), EN ISO 374:2016 Type A (JKLMOPT), EN ISO 374-5:2016 (MICRO-ORGANISMS)
- EN 388:2016 (3101X), EN ISO 374:2016 Type A (JKLMOPT), EN ISO 374-5:2016 (MICRO-ORGANISMS)
- EN 388:2016 (3101X), EN ISO 374:2016 Type A (JKLMOPT), EN ISO 374-5:2016 (MICRO-ORGANISMS)