Cold resistant gloves, ActivArmr® 80-400
Supplier: Ansell
Certificates
About this item
Knitted gloves with latex coating and knit wrist. Insulated lining made from acrylic terry loop.
- Ideal for use in cold conditions down to −30 °C (short contact)
- Excellent grip in all working conditions
- High level of comfort
Excellent insulation properties for increased comfort in cold working conditions.
Certifications: EN 388:2016 (2231C), EN 407 (X2XXXX), EN 511 (020), Cat. III
Specifications
- Catalog No:
- 112-3827
- 112-3825
- 112-3824
- 112-3826
- 112-3823
- Model:
- 80-400
- 80-400
- 80-400
- 80-400
- 80-400
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Finish:
- Palm coated
- Palm coated
- Palm coated
- Palm coated
- Palm coated
- Gauge:
- 7
- 7
- 7
- 7
- 7
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (2231C), EN 407 (X2XXXX), EN 511 (020)
- EN 388:2016 (2231C), EN 407 (X2XXXX), EN 511 (020)
- EN 388:2016 (2231C), EN 407 (X2XXXX), EN 511 (020)
- EN 388:2016 (2231C), EN 407 (X2XXXX), EN 511 (020)
- EN 388:2016 (2231C), EN 407 (X2XXXX), EN 511 (020)