Order Entry
Germany
ContactUsLinkComponent
Liquid-in-glass thermometer, angled, H-B DURAC®, SP Bel-Art
Liquid-in-glass thermometer, angled, H-B DURAC®, SP Bel-Art
Catalog # BELAB608102900
undefined
Liquid-in-glass thermometer, angled, H-B DURAC®, SP Bel-Art
Catalog # BELAB608102900

Specifications

  • Ø:
    42 mm
  • Length:
    80 mm
  • Accuracy:
    ±1,0 °C
  • Division:
    1,0 °C
  • Pk:
    1
  • Range:
    +25…+95 °C

Specifications

About this item

Designed for use in all heating blocks, this total immersion thermometer features a 90° angle and an arrow at 37 °C.

  • Red organic liquid against white back glass