Heat and cut resistant gloves, CUTPRO
Supplier: ESPUNA ET CIE
Certificates
About this item
These knitted cotton gloves with split leather palm reinforcement provide protection against cutting risks and contact heat up to 100 °C.
- Cut resistant fibres, plated cotton
- Water-repellent and heat resistant split leather palm reinforcement
- Wrist ribbing
Ideal for the handling of hot items.
Certifications: EN 388 (4543), EN 407 (X1XXXX), ISO 13997 (26,1 N), EN 344 (4); Cat. II
Specifications
- Catalog No:
- ESPU812239
- ESPU812238
- ESPU8122311
- ESPU8122310
- Model:
- CUTPRO
- CUTPRO
- CUTPRO
- CUTPRO
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Gauge:
- 10
- 10
- 10
- 10
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388 (4543), EN 407 (X1XXXX)
- EN 388 (4543), EN 407 (X1XXXX)
- EN 388 (4543), EN 407 (X1XXXX)
- EN 388 (4543), EN 407 (X1XXXX)