Cleanroom wipes, pre-saturated, SATWipes®
Catalog # 115-2828
Supplier: CONTEC
Specifications
- Packed:700 wipes/bucket, 2 buckets/case
- Colour:White
- Description:SATWipes®, pre-saturated with 70% IPA / 30% DIW, in dispensing bucket
- L×W:180×230 mm
- Seq:01
- Pk:1.400
Specifications
About this item
These wipes consist of 50% polyester and 50% rayon (non woven) that is hydraulically entangled creating a soft, durable, and clean wipe. The saturation of 70% alcohol and 30% deionized water provides a safe and mild cleaning solution.
- Strong, sorbent and low linting
- Eliminate in-house blending
- Reduces potential for cross-contamination
These wipes offer a convenient and controlled solution to wet wiping applications. Ideal for use in animal lab facilities.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904