HPLC columns, YMC-Pack™ Pro C8, YMC Europe
Catalog # YMCAOS12S03-1546WT
Supplier: YMC
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:3 µm
- Pore size:120 Å
- Length:150 mm
- Seq:03
- Endcapped:Yes
- USP code:L7
- pH range:2,0 - 7,5
- Surface area:330 m²/g
- Temperature limit:20 - 40 °C
- Carbon load:10%
- Phase:ProC8
- Pk:1
Specifications
About this item
The ProFamily range is manufactured from ultra high purity silica (99,999%), which is then subjected to a special bonding process. Silica with an extremely low metal content is used for the phases of the ProFamily to suppress polar interactions, as metal impurities influence silanol groups to become more acidic.
- Advanced endcapping technology
- Excellent resolution
- Reproducibility
- Moderate hydrophobicity and short retention times
Ideal for a wide range of sample types including pharmaceuticals and biologicals with a relatively high hydrophobicity.
Delivery: Every column supplied with lot certificate on physicochemical properties of bare silica, minimal metal traces, bonding and chromatographic performance; test chromatogram showing high performance plate count together with tight specification on peak symmetry.