Standard hydrometers
Supplier: Alla France
Certificates
About this item
These standard hydrometers strictly adhere to the principles of manufacture, and specified calibration.
- Reading below meniscus
- Calibration temperature: 20 °C
- Reference mark on the stem shows any movement of the measurement scale
Certifications: NF, ISO, BS and DIN
Ordering information: Include three calibration points (factory certificate or accredited laboratory certificate on request. The calibration points should be specified when ordering.
Delivery: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).
Specifications
- Catalog No:
- 614-1541
- 614-1555
- 614-1543
- ALLA3500LC07020BQP
- 614-1556
- 614-1551
- 614-1545
- 614-1553
- 614-1547
- 614-1554
- 614-1549
- ALLA3500LC07520BQP
- 614-1537
- 614-1539
- Length:
- 335 mm
- 335 mm
- 335 mm
- 335 mm
- 335 mm
- 335 mm
- 335 mm
- 335 mm
- 335 mm
- 335 mm
- 335 mm
- 335 mm
- 335 mm
- 335 mm