Order Entry
Germany
ContactUsLinkComponent
LC columns, YMC classical, ODS-AL
LC columns, YMC classical, ODS-AL
Catalog # YMCAAL12S05-2546WT
Supplier:  YMC
LC columns, YMC classical, ODS-AL
Catalog # YMCAAL12S05-2546WT
Supplier:  YMC

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    5 µm
  • Pore size:
    120 Å
  • Length:
    250 mm
  • pH range:
    2-7,5
  • Carbon load:
    17%
  • Phase:
    C18
  • Pk:
    1

Specifications

About this item

ODS-AL is a non-endcapped high carbon load monomeric C18 phase. It is used only in those situations where residual sianol activity is beneficial to the separation.

Applications includes tocopherols, fat soluble vitamins, disinfectants. It is not recommended for the analysis of amines or other compounds with basic functional groups present as peak tailing may occur.