Order Entry
Germany
Orders LinkContactUsLinkComponent
Mounting medium, PERTEX®

Mounting medium, PERTEX®

Supplier:   LEICA MICROSYSTEMS
Mounting medium, PERTEX®
Supplier:  LEICA MICROSYSTEMS
Certificates
Mounting medium, PERTEX®

2 Options Available Below

Product Details & Documents

PERTEX® is the original rapid drying medium for mounting and preserving of slide specimens. PERTEX® is proven not to affect the form, structure or colour of the mounted speci­men, even after years of storage. A thin coating of PERTEX® is enough for the cover glass to adhere to a microscope slide.

  • Xylene based medium, allows for immediate screening of slides
  • Low viscosity enable it to flow easily and prevent the formation of air bubbles
  • Neutral, colourless and has a refractive index close to that of glass at +20 °C

PERTEX® is soluble in xylene and most xylene substitutes, mounting from 99,9% ethanol is also possible.

Documents

Product Family Options

Product Information

  • Pk
    Availability
    Price
  • LEIC811
    PERTEX®, mounting medium, 500 ml
    PERTEX®, mounting medium, 500 ml
    1
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • LEIC801
    PERTEX®, mounting medium, 1 l
    PERTEX®, mounting medium, 1 l
    1 L
    Log in for availability
    Log in for availability
    1 * 1 L
    1 * 1 L

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.