Order Entry
Germany
ContactUsLinkComponent
VWR® INCU-Line® Standard, Cooled Incubators
VWR® INCU-Line® Standard, Cooled Incubators
Supplier:  VWR Collection
Certificates
undefined
VWR® INCU-Line® Standard, Cooled Incubators
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 390-0729
  • 390-0728
  • Model:
  • IL 150R
  • IL 68R
  • Temperature fluctuation (time):
  • ±0,2 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • Temperature variation (spatial):
  • ±0,8 °C @ 37 °C
  • ±0,3 °C @ 37 °C
  • Temperature range:
  • +3…70 °C
  • +3…70 °C
  • Capacity:
  • 143 L
  • 68 L
  • Max. chamber workload:
  • 30 kg
  • 20 kg
  • Convection type:
  • Forced convection
  • Forced convection
  • Nominal power consumption:
  • 250 W
  • 250 W
  • Weight:
  • 68 kg
  • 41 kg
  • Shelves supplied (max.):
  • 3 (4)
  • 2 (2)
  • Max. load per shelf:
  • 10 kg
  • 10 kg
  • Int. W×D×H:
  • 520×410×660 mm
  • 470×300×430 mm
  • Ext. W×D×H:
  • 620×650×860 mm
  • 570×680×600 mm

Specifications