Fraction collector, refrigerated, CMA 470
Catalog # HARVCMA8002770
Supplier: HARVARD APPARATUS
Specifications
- Capacity:64×300 µl; 40×2 ml vials
- Description:Refrigerated microfraction collector, CMA 470
- Seq:01
- Model:CMA 470
- W×D×H:222×279×142 (167) mm
- Weight:~ 3,8 kg
- Pk:1
Specifications
About this item
The CMA 470 refrigerated fraction collector is specifically designed to collect microliter volume fractions typical of microdialysates. It is a stand alone instrument, but it is equipped with a digital input/output port and an RS232 interface for connection to the software.
- Holds up to 64 vials of 300 µl each or 40 vials of 2 ml each
- Equipped with a quadruple assembly, the CMA 470 can collect fractions from up to four probes simultaneously
- There is also an option to collect samples into open vials
It has thermoelectric cooling down to +6 °C and the fractions can be collected in sealed vials. Both of these are important considerations for the prevention of evaporation and chemical degradation. It is possible to collect fractions as small as 1 µl to 1200 µl at the bottom of each vial.
Delivery: The CMA 470 refrigerated fraction collector includes four cassettes for small vials, one holder for a single cannula, one holder for a dual cannulae, one holder for a quadruple cannulae and four cannulae for tubing.