Order Entry
Germany
ContactUsLinkComponent
Rotary evaporators, Rotavapor® R-300
Rotary evaporators, Rotavapor® R-300
Supplier:  BUCHI
Certificates
Rotary evaporators, Rotavapor® R-300
Supplier:  BUCHI

Specifications

  • Catalog No:
  • BUCH11SR300212VP21
  • BUCH11SR300251VP21
  • BUCH11SR300211CP01
  • BUCH11SR300152VP01
  • BUCH11SR300251CP21
  • BUCH11SR300212CP01
  • BUCH11SR300252CP21
  • BUCH11SR300151VP21
  • BUCH11SR300211VP01
  • BUCH11SR300251CP01
  • BUCH11SR300111CP21
  • BUCH11SR300212VP01
  • BUCH11SR300252VP21
  • BUCH11SR300251VS01
  • BUCH11SR300211VP21
  • BUCH11SR300251VP11
  • BUCH11SR300211CP21
  • BUCH11SR300111CS01
  • BUCH11SR300152VP21
  • BUCH11SR300112CS01
  • BUCH11SR300111VS01
  • BUCH11SR300151CS01
  • BUCH11SR300112VS01
  • BUCH11SR300152CP21
  • BUCH11SR300212VS01
  • BUCH11SR300212CS01
  • BUCH11SR300251CS01
  • BUCH11SR300152CS01
  • BUCH11SR300211VS01
  • BUCH11SR300211CS01
  • BUCH11R300201V111
  • BUCH11SR300112CS21
  • BUCH11SR300112VS21
  • BUCH11SR300111VS21
  • BUCH11SR300111CS21
  • BUCH11SR300211CS21
  • BUCH11SR300152VS21
  • BUCH11SR300151VS21
  • BUCH11SR300152CS21
  • BUCH11SR300151CS21
  • BUCH11R300151V031
  • BUCH11SR300252VS21
  • BUCH11SR300151CP21
  • BUCH11R300151V151
  • BUCH11SR300251VS21
  • BUCH11R300151V131
  • BUCH11SR300252CS21
  • BUCH11SR300212VS21
  • BUCH11SR300251CS21
  • BUCH11SR300211VS21
  • BUCH11SR300212CS21
  • BUCH11R300151V051
  • BUCH11SR300112VP21
  • BUCH11SR300112CP21
  • BUCH11SR300111VP21
  • BUCH11R300151V021
  • BUCH11R300151V121
  • BUCH11R300151V111
  • BUCH11SR300152VS11
  • BUCH11R300151V041
  • BUCH11SR300211CS11
  • BUCH11R300151V011
  • BUCH11R300151V101
  • BUCH11SR300152CS11
  • BUCH11SR300112VS11
  • BUCH11R300151V001
  • BUCH11SR300151CS11
  • BUCH11R300251V101
  • BUCH11SR300251CS11
  • BUCH11SR300251VS11
  • BUCH11SR300212CS11
  • BUCH11SR300212VS11
  • BUCH11SR300211VS11
  • BUCH11R300251V141
  • BUCH11SR300251CP11
  • BUCH11SR300151CP11
  • BUCH11SR300252CS11
  • BUCH11SR300252VS11
  • BUCH11SR300152VP11
  • BUCH11SR300211CP11
  • BUCH11SR300212VP11
  • BUCH11SR300212CP11
  • BUCH11SR300111CP01
  • BUCH11SR300251VS02
  • BUCH11SR300111VP01
  • BUCH11SR300112CP01
  • BUCH11SR300112VP01
  • BUCH11SR300151CP01
  • BUCH11SR300252CP01
  • BUCH11SR300252CS01
  • BUCH11SR300252VP01
  • BUCH11SR300252VS01
  • BUCH11SR300252VP11
  • BUCH11SR300111CP11
  • BUCH11SR300111VP11
  • BUCH11SR300112CP11
  • BUCH11SR300112VP11
  • BUCH11SR300111CS11
  • BUCH11SR300112CS11
  • BUCH11SR300111VS11
  • Model:
  • R-300
  • R-300
  • R-300
  • R-300
  • R-300
  • R-300
  • R-300
  • R-300
  • R-300
  • R-300
  • R-300
  • R-300
  • R-300
  • R-300
  • Rotation speed:
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • 10 - 280 min⁻¹
  • Lift distance:
  • 170 mm (electronic) / 100 mm (manual)
  • 170 mm (electronic) / 100 mm (manual)
  • 170 mm (electronic) / 100 mm (manual)
  • 170 mm (electronic) / 100 mm (manual)
  • 170 mm (electronic) / 100 mm (manual)
  • 170 mm (electronic) / 100 mm (manual)
  • 170 mm (electronic) / 100 mm (manual)
  • 170 mm (electronic) / 100 mm (manual)
  • 170 mm (electronic) / 100 mm (manual)
  • 170 mm (electronic) / 100 mm (manual)
  • 170 mm (electronic) / 100 mm (manual)
  • 170 mm (electronic) / 100 mm (manual)
  • 170 mm (electronic) / 100 mm (manual)
  • 170 mm (electronic) / 100 mm (manual)
  • W×D×H:
  • 607×429×947 mm
  • 607×429×947 mm
  • 607×429×947 mm
  • 607×429×947 mm
  • 607×429×947 mm
  • 607×429×947 mm
  • 607×429×947 mm
  • 607×429×947 mm
  • 607×429×947 mm
  • 607×429×947 mm
  • 607×429×947 mm
  • 607×429×947 mm
  • 607×429×947 mm
  • 607×429×947 mm
  • Weight:
  • 13,5 kg (electronic lift)
  • 3 kg
  • 3 kg
  • 3 kg
  • 3 kg
  • 3 kg
  • 3 kg
  • 3 kg
  • 3 kg
  • 3 kg
  • 3 kg
  • 3 kg
  • 13,5 kg (electronic lift)
  • 13,5 kg (electronic lift)
  • Temperature range:
  • Depending on heating bath
  • Depending on heating bath
  • Depending on heating bath
  • Depending on heating bath
  • Depending on heating bath
  • Depending on heating bath
  • Depending on heating bath
  • Depending on heating bath
  • Depending on heating bath
  • Depending on heating bath
  • Depending on heating bath
  • Depending on heating bath
  • Depending on heating bath
  • Depending on heating bath
  • Max. flask capacity:
  • 3 kg
  • 3 kg
  • 3 kg
  • 3 kg
  • 3 kg
  • 3 kg
  • 3 kg
  • 3 kg
  • 3 kg
  • 3 kg
  • 3 kg
  • 3 kg
  • 3 kg
  • 3 kg
  • Cooling capacity:
  • Depending on glass assembly
  • Depending on glass assembly
  • Depending on glass assembly
  • Depending on glass assembly
  • Depending on glass assembly
  • Depending on glass assembly
  • Depending on glass assembly
  • Depending on glass assembly
  • Depending on glass assembly
  • Depending on glass assembly
  • Depending on glass assembly
  • Depending on glass assembly
  • Depending on glass assembly
  • Depending on glass assembly

Specifications