Glove liners
Catalog # 112-0019
Supplier: RUNDE GEBR
Specifications
- Glove size:7
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Colour:White
- Length:250 mm
- Pk:1 PAIR
Specifications
About this item
These reusable gloves are made from 100% cotton.
- White bleached
- Flexible, good fit
Typical applications include: Packing, sorting and assembly work, light general works.
Certifications: Cat. I