Order Entry
Germany
ContactUsLinkComponent
Conductivity cell, platinum, sensION+ 5060
Conductivity cell, platinum, sensION+ 5060
Catalog # HACHLZW5060970002
Supplier:  Hach
undefined
Conductivity cell, platinum, sensION+ 5060
Catalog # HACHLZW5060970002
Supplier:  Hach

Specifications

  • Conductivity:
    0,2 µS/cm - 200 mS/cm
  • Connection:
    Sension MP5, 1 m cable
  • Ø×L:
    12×85 mm
  • For:
    General purpose, field use
  • Type:
    sensION+ 5060, 3-pole, heavy-duty
  • Description:
    Conductivity cell, sensION+ 5060, 3-pole, platinum, with Pt1000
  • Material:
    PC
  • Pk:
    1
  • Temp.:
    0...+80 °C
  • Cell constant:
    1,0 cm-1

Specifications

About this item

This three-pole platinum cell with integrated temperature sensor is protected against harsh field conditions.

  • Heavy-duty electrode handle design is optimised for field calibration and storage
  • Calibration and storage tube screws directly onto the heavy-duty handle
  • Resilient polycarbonate body and durable MP5 connector ensure protected, repeatable performance in the field
  • Dedicated for use with Hach sensION+ portable conductivity meters

The 5060 is ideal for conductivity measurements in general aqueous applications.

Delivery: Supplied with basic user manual.