Order Entry
Germany
ContactUsLinkComponent
ORP electrode, sensION+ 5056
ORP electrode, sensION+ 5056
Catalog # HACHLZW5056970002
Supplier:  Hach
undefined
ORP electrode, sensION+ 5056
Catalog # HACHLZW5056970002
Supplier:  Hach

Specifications

  • Connection:
    BNC, 1 m cable
  • Ø×L:
    12×130 mm
  • For:
    General aqueous applications
  • Description:
    ORP electrode, SensION+ 5056, platinum, ±2000 mV
  • Material:
    Glass
  • Diaphr.:
    Ceramic pin
  • Electrolyte:
    Gel (non refillable)
  • Pk:
    1
  • Temp.:
    0...80 °C

Specifications

About this item

sensION+ 5056 is a combination platinum ORP electrode with a glass body and non refillable gel-electrolyte reference. It is dedicated for use with Hach sensION+ labpratory pH (mV) meters.

  • Fixed 1 meter cable and BNC connector
  • Low-maintenance design for a variety of applications
  • Gel-electrolyte reference and platinum wire sensor provides accurate, stable results over a wide range of applications
  • Encapsulated cartridge reference system ensures premium stability and long lifespan
  • Innovative reference system utilises a “cartridge” of Ag/AgCl crystals contacting a silver wire inside a glass tube

The 5056 is ideal for oxidation-reduction potential (ORP) measurements in general aqueous applications.

Delivery: Supplied with basic user manual.