Laboratory freezers, FROSTER-LABEX®-530/-730
Supplier: KIRSCH PHILIPP
Certificates
About this item
These laboratory freezers are designed with explosion-proof interior (intrinsically safe), re-circulating air cooling, automatic fast defrosting and a RS485 interface.
- Self-closing door with right hinged
- Micro-processor controlled temperature and thawing regulation to maximize temperature stability
- Membrane keyboard with digital temperature display and minimum/maximum temperature memory
- Control and display sensors protected by safety barriers
- Alarms can be forwarded using a potential-free contact
- Extra-thick 70 mm energy saving insulation
- Door frame heater and adjustable feet
External housing is made from galvanised sheet steel (rustproof), with white, anti-scratch powder coated. Interior is made from smooth aluminium with colourless protective coating.
Certifications: ATEX- 94/9/EG conformity TÜV certified (intrinsically safe).
Specifications
- Catalog No:
- 471-0418
- 471-0417
- Model:
- FROSTER-LABEX®-730
- FROSTER-LABEX®-530
- Cat. No.:
- 471-0418
- 471-0417
- Air circulation:
- Ventilated
- Ventilated
- Display:
- Digital
- Digital
- Defrost:
- automatic
- automatic
- Alarm:
- Audible and visual
- Audible and visual
- Shelves/drawers:
- 5 adjustable shelves
- 5 adjustable shelves
- Door lock:
- Yes
- Yes
- Weight:
- 145 kg
- 120 kg