Bio-Safe column system
Catalog # REST26546
Supplier: Restek
Specifications
- Ø int.:4,60 mm
- Description:Bio-Safe column system with endfittings and 2,0 μm frits
- Length:30 mm
- Column hardware:PEEK
- Pk:1
Specifications
About this item
Bio-Safe columns are biocompatible and precision-machined from virgin PEEK.
- Completely biocompatible
- 100% metal free
- Stable to 551 bar