Order Entry
Germany
ContactUsLinkComponent
UV/Vis spectrophotometers, U-3900
UV/Vis spectrophotometers, U-3900
Supplier:  VWR Collection
Certificates
undefined
UV/Vis spectrophotometers, U-3900
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 634-0754
  • 634-0756
  • Model:
  • U-3900H
  • U-3900
  • Optical design:
  • Double beam (100 mm spacing) with double monochromator
  • Double beam (100 mm spacing) with single monochromator
  • Absorbance range:
  • −5,5 - 5,5 A
  • −3,8 - 3,8 A
  • Absorbance accuracy:
  • ±0,0003 A (190 − 850 nm)
  • ±0,0003 A (190 − 850 nm)
  • Photometric accuracy:
  • ±0,3% T
  • ±0,3% T
  • Photometric range:
  • 0 - 300% T
  • 0 - 300% T
  • Wavelength accuracy:
  • ±0,1 nm @ 656 nm after calibration
  • ±0,1 nm @ 656 nm after calibration
  • Wavelength range:
  • 190 - 900 nm
  • 190 - 900 nm
  • Cell compartment:
  • 120×300×140 mm
  • 120×300×140 mm
  • Electrical:
  • 100 - 240 V
  • Interfaces:
  • USB
  • USB
  • Light source:
  • Tungsten/deuterium
  • Tungsten/deuterium
  • Scanning speed:
  • 1,5; 3; 15; 30; 60; 120; 300; 600; 1200; 1800; 2400 nm/min
  • 1,5; 3; 15; 30; 60; 120; 300; 600; 1200; 1800; 2400 nm/min
  • Spectral bandwidth:
  • 0,1; 0,5; 1; 2; 4; 5 nm − 6 steps
  • 0,1; 0,5; 1; 2; 4; 5 nm − 6 steps
  • Stray light:
  • 0,00025% (NaI: 220 nm, NaNO₂: 340 nm)
  • 0,015% (NaI: 220 nm, NaNO₂: 340 nm)
  • W×D×H:
  • 680×692×257 mm
  • 680×692×257 mm
  • Weight:
  • 45 kg
  • 45 kg

Specifications

Replacement Lamps

Product Information