Order Entry
Germany
ContactUsLinkComponent
Secondary columns for GCxGC (fused silica), Rtx-200
Secondary columns for GCxGC (fused silica), Rtx-200
Catalog # REST15111
Supplier:  Restek
undefined
Secondary columns for GCxGC (fused silica), Rtx-200
Catalog # REST15111
Supplier:  Restek

Specifications

  • Column Format:
    Capillary
  • Film thickness:
    0,15 µm
  • Ø int.:
    0,15 mm
  • Length:
    2 m
  • Phase:
    Rtx®-200
  • Pk:
    1

Specifications

About this item

Convenient 2 m length is ideal for use as a secondary column in GCxGC analyses.

  • General purpose column
  • midpolarity phase; Crossbond trifluoropropylmethyl polysiloxane
  • Temperature range: –20 to 340 °C

The Rtx-200 column offers exceptional thermal stability, low bleed, and superior inertness—even for active compounds such as phenols, and with sensitive detectors such as ECDs, NPDs, and MSDs.